Flaring tool 4-14 mm and 3/16-3/4″

Article no.: 2926741
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Tube flaring tool

    Identification numbers & Classifications

    Article number 2926741
    EAN / GTIN 4017981012249
    Manufacturer number 2926741
    L-Number L60160 4791

    Description

    Description:

    • For cooling systems and refrigeration technique
    • Body in pressure-cast zinc, enamelled blue
    • Flange cone 90° hardened = 45° angled from pipe
    • With cone for 180° flaring = 90° angle from pipe
    • Clamping jaws made from steel, smooth inside, phosphated
    • Flaring tools for brake lines see no. 1101-2340
    • Flaring devices for brake line tubes see no. 1101-2340

    Feature:

    • 1000 V insulated: no
    • Flanging: inch
    • for flanging according to DIN 74234: no
    • Material: Zinc die-cast
    • REACH registration available: no
    • Total length [mm]: 120 mm
    • VDE certified: no

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart