Circlip pliers for external rings straight 19-60mm

Article no.: 2923602
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Circlip Pliers

Identification numbers & Classifications

Article number 2923602
EAN / GTIN 4010886946114
Manufacturer number 2923602
L-Number L60160 4000

Description

Description:

  • DIN 5254 Form A
  • Straight jaws
  • Inside-positioned opening spring
  • Pliers basic body in GEDORE chrome-vanadium special steel
  • Pressed-in tips of highly wear-resistant roller bearing steel
  • Twisting-impeding tip geometry
  • Screwed joint connection
  • Steel-grey with red-dipped anti-slip handles
  • Steel grey, with blue dipped non-slip handles

Feature:

  • 1000 V insulated: no
  • Handle design [inch]: Dive insulated
  • Hardening process [mm]: oil-hardened and tempered
  • Head length [mm]: 57 mm
  • Joint types [mm]: mounted joint
  • Material: Chrome-vanadium steel
  • Non-sparking version: no
  • Opening spring available: yes
  • REACH registration available: no
  • Shaft diameter [inch]: 3/4-2.3/8
  • Shaft diameter [mm]: 19-60
  • Surface: steel grey
  • Tip Ø: 1,8 mm
  • Total height [mm]: 14 mm
  • Total length [mm]: 185 mm
  • Total width [mm]: 100 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart