Torque screwdriver with T-handle set TorqueVario®-S T 5–14 Nm mixed, 12 pcs., variably adjustable torque limit incl.box

Article no.: 29234
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque screwdriver

Identification numbers & Classifications

Article number 29234
EAN / GTIN 4010995292348
Manufacturer number 29234
L-Number L60070 1179

Description

Description:

  • Meets your requirements: Variably adjustable torque covers a wide range of applications.
  • Simplifies your work: All tools securely arranged in a robust, orderly bag.
  • Increases your efficiency: The correct torque protects material from damage and means no follow-up work.
  • Makes handling easier: Effortless and comfortable transmission of high torques thanks to T-handle with ComfortGrip.
  • Lowers your costs: The correct torque protects you from warranty claims.
  • Application: For controlled fastening with the pre-set torque. Ideal for applying high torques.
  • Extra: Supply in robust box including works inspection protocol.
  • Extra:
  • Accuracy: ±6%, traceable to national standards.
  • Handle: Soft-grip T-handle for extreme comfort and optimal torque transmission.
  • Handle: Window scale displays torque value numerically.
  • Handle: Torque infinitely adjustable with Torque-Setter setting tool (also supplied).
  • Variably adjustable torque
  • Practical and robust metal box
  • Protects material from damage and follow-up work
  • Great force is required to fasten screws at a specific torque value over 5 Nm with a normal torque screwdriver. Using a torque screwdriver with the TorqueVario®-S Tplus T-handle makes things much easier. Thanks to its integrated numeric scale and the supplied adjusting tool, variable torque settings can be made, thus covering a wide application field. *A clearly audible and tactile signal is emitted when triggering the set torque value, guaranteeing process-safe work, protecting material and eliminating follow-up work. The integrated friction clutch prevents the user from exceeding the required torque value. With a release accuracy of +/- 6%, the torque tool complies with EN ISO 6789 requirements. The comfortable T-handle with soft zones ensures optimum torque transmission. In addition to the torque T-handle, the set also includes 1/4″ and 3/8″ internal square adapter blades, a bit holder and six single bits. The TorqueVario®-S Tplus is also compatible with Wiha interchangeable blades for torque screwdrivers with a T-handle (series 2899). All tools in the set are safely stored neatly away in a robust, clearly organised box.
  • DIN EN ISO 6789.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x Torque screwdriver with T-handle TorqueVario®-S T 5-14 Nm variably adjustable torque limit 5 - 14 (29233)
  • 1x Setting tool for torque screwdriver with T-handle 90 mm (28691)
  • 1x Adapter blade for torque screwdriver with T-handle 1/4″ x 120 mm (28756)
  • 1x Adapter blade for torque screwdriver with T-handle 3/8″ x 120 mm (28757)
  • 1x Bit holder for torque screwdriver with T-handle 125 mm (28758)
  • 1x Bit Standard 25 mm TORX® 1/4″ C6,3 T25 (01719)
  • 1x Bit Standard 25 mm TORX® 1/4″ C6,3 T30 (01721)
  • 1x Bit Standard 25 mm TORX® 1/4″ C6,3 T40 (01722)
  • 1x Bit Standard 25 mm Hexagon 1/4″ C6,3 4.0 mm (01706)
  • 1x Bit Standard 25 mm Hexagon 1/4″ C6,3 5.0 mm (01707)
  • 1x Bit Standard 25 mm Hexagon 1/4″ C6,3 6.0 mm (01708)
  • 1x Box

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart