Marking tool set, left-hand, Shank size: 8-16mm

Article no.: 291925 8-16
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Shank size (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version left-hand
Screw 299923 1
Labelling rollers ⌀ 30 mm
Type of product Labelling tool

Identification numbers & Classifications

Article number 291925 8-16
EAN / GTIN 4030741741982
Manufacturer number 31002915

Description

Version:

Return spring system with replaceable segments. Flexible and with adaptable shank.

Advantage:

Marking up to the collar is possible.

Suitable for:

Interchangeable segments No. 291950291952 and character sets No. 291940291942.

Supplied with:

Marking tool with shank size 8, shank adapter for shank sizes 10, 12 and 16, start segment and end segment.

Recommendation:

Optionally, for secure storage of interchangeable segments/character sets, article No. 291990_box can be ordered.

Attention:

Check that the combination of tools and segments in correct.

Note:

Marking roller with ⌀ 30mm: Fitting at least 17 segments possible.
Marking roller with ⌀ 50mm: Fitting at least 29 segments possible.
The maximum number depends on the respective character width.
Range stock parts and for further versions available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart