Smooth rolling tool G, MT3, ⌀ D: 33mm

Article no.: 291562 33
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
Available in 3-4 weeks

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ D 33 mm
Shank mounting type MT3
Overhang LA 153 mm
Usable length LN 75 mm
Adjustment range -0.05 / +0.1 mm
Shank ⌀ Ds 35 mm
Number of rolls 6
Type of product Smooth rolling tool

Identification & Classification

Article number 291562 33
Copy
EAN / GTIN 4060491001005
Copy
Manufacturer number G1.3-033.00-3-075-MK3
Copy
Manufacturer/responsible person ECOROLL AG Werkzeugtechnik, Hans-Heinrich-Warnke-Straße 8, 29227 - CELLE, Germany, www.ecoroll.de

Description

Version:

For use on CNC and conventional lathes, milling and drilling machines.
Stepless adjustment in µm (adjustment range from -0.05 mm to +0.1 mm).

Advantage:

Specially for production use. Maximum productivity due to feed rates from 0.05 mm – 0.3 mm per roll.
Surface quality Rz < 1 µm possible.
Automatic release during tool withdrawal avoids damage to smooth rolled surface.

Application:

  • For mechanical surface finishing.
  • For machining all metallic materials up to a tensile strength of 1400 N/mm2 and a hardness of up to 45 HRC.
  • Clockwise machining.
  • Up to tolerance class IT8.
  • For holes up to ⌀ 49 mm.

Note:

From ⌀ 10 mm optionally with internal cooling.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart