Diamond burnishing tips, Tip radius: 0,8mm

Article no.: 291410 0,8
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Tip radius (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tip radius 0.8 mm
Type of product Smooth rolling tool

Identification numbers & Classifications

Article number 291410 0,8
EAN / GTIN 4030741742149
Manufacturer number 06TGW0010

Description

Advantage:

Thanks to indexing there are 8 possibilities for using the diamond burnishing tips.
Surface quality Rz < 1 µm possible.

Application:

For machining materials up to 65 HRC. Ideal for machining the surfaces of complex, continuous contours.

Note:

Use the largest possible radius.
For detailed application recommendations please see the instruction handbook supplied.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart