Screwdriver MicroFinish® Slotted with one-piece hexagonal blade and solid steel cap 4.5 mm x 90 mm

Article no.: 29133
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 29133
EAN / GTIN 4010995291334
Manufacturer number 29133
L-Number L60070 1643

Description

Description:

  • Simplifies your work: Striking cap integrated into the handle allows you to strike and lift with the screwdriver.
  • Increases your efficiency: Unique Wiha handle-length concept for optimum balance of torque and control.
  • Protects your health: With the patented SoftFinish® handle design, ensuring work is kind to hands and muscles. Recommended by doctors and therapists at German Campaign for Healthier Backs.
  • Increases your safety: Anti-slip handle simplifies work in oily and wet application areas.
  • Application: Best suited for turning screws in wet and oily applications.
  • Oily or damp work environments pose a risk that a screwdriver handle provides little support and users are unable to apply higher torques. The MicroFinish screwdriver eliminates such problems thanks to its micro-fine surface and guarantees optimum grip. The solid steel cap on the handle end allows direct hammering – to loosen screws which are stuck, for example. The impact energy is transmitted without any losses due to the direct connection between the solid steel cap and blade. The hexagon head on the blade enables higher torques to be transferred using a screw wrench. Wiha screwdrivers also stand out due to their sophisticated handle size concept. The long, slender handle sizes can be used to fasten small screws quickly and firmly. There are also large handle sizes to fasten large screws which can be used to apply greater torques. The various handle sizes have also been matched to the consistently same-sized hand of screw-fastening professionals.

Feature:

  • Tool for electrics: No
  • Cutting strength 1 (mm): 0.8
  • Self service - packing: No
  • ESD article: No
  • Slotted 1 (mm): 4.5
  • Diameter Hex blade (mm): 4
  • Handle diameter (mm): 30
  • Overall length (mm): 201
  • Visible blade length (mm): 90
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart