Breaking torque wrench 1-5 Nm 8mm Spigot 050500

Article no.: 2907151
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 5 Nm
Type of product Torque Wrench

Identification & Classification

Article number 2907151
Copy
EAN / GTIN 0701698905959
Copy
Manufacturer number 2907151
Copy
L-Number L60160 6216
Copy
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Accuracy and consistency. Improved process control is ensured by reducing the risk of under and over tightening, due to the unique Breaking Technology
  • Calibrated scale. A visible micrometer style scale allows the user to adjust the tool quickly and easily to their desired torque setting, enabling a range of different torque settings to be applied
  • Ease of use. Can be used in restricted spaces through its compact design
  • Electronics. Ideal for safe electronic component assembly and servicing, as this tool is EPA compliant for use in Electrostatically Sensitive Areas
  • Long tool life. High quality, durable design and construction, minimises replacement and downtime costs
  • Process Control. Reduces the likelihood of warranty and rework by assuring process control through accurate and repeatable torque application
  • Production efficiency. Improved operator comfort and productivity, from the ergonomic design, which includes lightweight materials and moulded plastic handgrip
  • Versatility. Versatile tools ideal for Maintenance & Repair applications where a range of torques can be applied quickly and easily to a variety of fasteners and connectors
  • N.m or lbf.in versions come with either an 8 mm spigot or a 9x12 rectangular fitting
  • Can be supplied as part of a Customised Kit

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Series assembly
    • Fabrication
    • Quality control
    • Repair and overhaul
    • Maintenance and repair
    • Testing and trial departments
  • Drive mount, journal Ø: 8 mm
  • Drive type/drive: Drive end
  • EPA/ESD version: no
  • Fixed setting: no
  • Material: Tubular steel construction
  • Precision: +/- 6 %
  • REACH registration available: no
  • Release mechanism: Longitudinal release
  • Scale type: Mono
  • Target groups:
    • Automotive
    • Industry
    • Fine mechanics
    • Military
    • Machinery
    • Service
  • Test certificate: DIN EN ISO 6789-02:2017
  • Tightening direction: Left and right
  • Torque (max.) [Nm]: 5 Nm
  • Torque (min.) [Nm]: 1 Nm
  • Total length [mm]: 220 mm
  • VDE certified: no
  • Vernier Nm: 0,025 Nm

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart