Extension 1/2″ with magnet

Article no.: 2905329
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 2905329
    EAN / GTIN 4010886944332
    Manufacturer number 2905329

    Description

    Description:

    • For hand-operated sockets with through hole and square drive according to DIN 3120, ISO 1174, with ball locking device
    • The holding magnet securely fixes the screws or nuts in the socket
    • One-hand operation - the screw or nut can be screwed in immediately with the socket wrench insert
    • The magnetic field of the holding magnet holds screws and nuts centrally in the socket without direct contact
    • A strong permanent magnet keeps hold of even large screws
    • Especially suitable for work in confined spaces
    • Vanadium steel 31CrV3, chrome-plated

    Feature:

    • Square drive [metric]: 12,5 mm
    • Square drive [inch]: 1/2″
    • Total length [mm]: 125 mm
    • Contents (number of pieces): 1 pcs.
    • Material: Chrome vanadium steel 31CrV3
    • Net weight [kg]: 0,115 kg
    • Surface: chrome-plated
    • REACH registration available: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart