Breaking Torque Wrench 1-10 Nm Captive Pin 011200

Article no.: 2905299
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 2905299
EAN / GTIN 0611702890617
Manufacturer number 2905299
L-Number L60160 5478

Description

Description:

  • Improved accuracy, consistency and control. Accurate process control is ensured by reducing the risk of under and over tightening, due to unique Breaking Technology. This gives the operator more time to react once the target torque is reached
  • Compact slimline design. This maximises productivity in restricted space applications
  • Compatible End Fittings. A range of interchangeable end fittings is available, making this an extremely versatile tool.
  • Ease of use. Tools can be used with confidence by operators at any skill level, due to the unique Breaking Technology
  • Increased production efficiency. Increased operator comfort and productivity, from the ergonomic design, that includes lightweight materials and moulded handgrip
  • Rectangular fitting version also available. See table below
  • TBN 2 and 10 Wrenches will be supplied with a Calibration Certificate when ordered with an attached end fitting and pre-set
  • For EPA options, see table below

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Series assembly
    • Fabrication
    • Quality control
  • EPA/ESD version: yes
  • Fixed setting: yes
  • Precision: +/- 6 %
  • REACH registration available: no
  • Release mechanism: Longitudinal release
  • Scale type: without
  • Target groups:
    • Automotive
    • Fine mechanics
    • Military
  • Tightening direction: Left and right
  • Torque (max.) [lbf in]: 17,8 lbf in
  • Torque (max.) [Nm]: 10 Nm
  • Torque (min.) [lbf in]: 89 lbf in
  • Torque (min.) [Nm]: 2 Nm
  • Total length [mm]: 133 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart