Standard keyway broaching toolholder ⌀ DS 25 mm 4 mm

Article no.: 290355 4
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
29 pieces in stock
  • Through-coolant: yes

Product details

Technical Data

Shank ⌀ 25 mm
Through-coolant yes
suitable for slot width m 4 mm; 5 mm
Reach L1 40 mm
Tool holder ⌀ D1 10 mm
Centre offset L3 5.35 mm
Min. pre-drilling -⌀ Dmin 10.71 mm; 10.91 mm
Screw 290399 1
Shank length Ls 90 mm
Shank Combination shank
Type of product Keyway broaching and profile slotting tool

Identification numbers & Classifications

Article number 290355 4
EAN / GTIN 4045197881106

Description

Attention:

Always use the minimum pre-drill ⌀ to match the slot width (e.g. for slot width 14 mm, minimum pre-drill ⌀ = 38.22 mm).

Note:

  • Individual holder sizes are for different slot widths. In such cases, where possible, always use the optimum combination of holder and cutting insert (identical size) for maximum stability.
  • For lathes without Y-axis, please use eccentric bush No. 290391290393 for exact setting of the Y-coordinate.
  • For machining centres, use the alignment aid No. 290397 and a dial indicator to check the spindle orientation.

Downloads & documents

Suitable products

Accessories

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    from slot width m (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart