Standard keyway broaching toolholder ⌀ DS 20 mm, from slot width m: 3mm

Article no.: 290354 3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
36 pieces in stock

Select article variation and quantity

from slot width m (mm) Unit price incl. VAT

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 20 mm
Through-coolant yes
suitable for slot width m 3 mm
Reach L1 30 mm
Tool holder ⌀ D1 7.8 mm
Centre offset L3 4.2 mm
Min. pre-drilling -⌀ Dmin 8.36 mm
Screw 290399 1
Shank length Ls 50 mm
Shank Combination shank
Type of product Keyway broaching and profile slotting tool

Identification & Classification

Article number 290354 3
EAN / GTIN 4045197926661
Manufacturer number 290354 3
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Attention:

Always use the minimum pre-drill ⌀ to match the slot width (e.g. for slot width 14 mm, minimum pre-drill ⌀ = 38.22 mm).

Note:

  • Individual holder sizes are for different slot widths. In such cases, where possible, always use the optimum combination of holder and cutting insert (identical size) for maximum stability.
  • For lathes without Y-axis, please use eccentric bush No. 290391290393 for exact setting of the Y-coordinate.
  • For machining centres, use the pull-up aid No. 290397 and a dial indicator to check the spindle orientation.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart