Keyway broaching toolholder, long ⌀ DS 25 mm, from slot width m: 3mm

Article no.: 290350 3
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
46 pieces in stock

Select article variation and quantity

from slot width m (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 25 mm
Through-coolant yes
suitable for slot width m 3 mm
Reach L1 40 mm
Tool holder ⌀ D1 7.8 mm
Centre offset L3 4.2 mm
Min. pre-drilling -⌀ Dmin 8.36 mm
Screw 290399 1
Shank length Ls 90 mm
Shank Combination shank
Type of product Keyway broaching and profile slotting tool

Identification numbers & Classifications

Article number 290350 3
EAN / GTIN 4045197880925
Manufacturer number 290350 3

Description

Attention:

Always use the minimum pre-drill ⌀ to match the slot width (e.g. for slot width 14 mm, minimum pre-drill ⌀ = 38.22 mm).

Note:

  • Individual holder sizes are for different slot widths. In such cases, where possible, always use the optimum combination of holder and cutting insert (identical size) for maximum stability.
  • For lathes without Y-axis, please use eccentric bush No. 290391290393 for exact setting of the Y-coordinate.
  • For machining centres, use the alignment aid No. 290397 and a dial indicator to check the spindle orientation.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart