Knurl PM 15X4/0,6 mm

Article no.: 290271 15X4/0,6
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Product details

Technical Data

Knurl type BR 15°
For standard DIN 82
Tool material PM
Knurl bore ⌀ d2 8 mm
Type of product Knurling wheel

Identification numbers & Classifications

Article number 290271 15X4/0,6
EAN / GTIN 4030741186905
Manufacturer number 41009252

Application Table

Alu plastics
N
160
Aluminium (short chipping)
N
110
Steel < 500 N/mm²
P
110
Steel < 750 N/mm²
P
85
Steel < 900 N/mm²
P
65
INOX < 900 N/mm²
M
60
INOX > 900 N/mm²
M
35
CuZn
N
120
Oil
 
wet maximum
 
wet minimum
 

Description

Version:

Wear-resistant powder metal (PM).

Note:

  • Size 21.5×5×8 suitable for Quick tools.
  • Further sizes available on request.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Knurl ⌀ d1 × knurl width w / pitch (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart