{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for knurl profile | RAA 1×BR30°; RAA 1×BL30°; RBR30° 1×AA; RBL30° 1×AA; RBR45° 1×BL15°; RBL45° 1×BR15° | |
for knurl ⌀ d1 | 25 mm | |
for knurl width w | 6 mm | |
for knurl bore ⌀ d2 | 8 mm | |
Working range | 10 mm - 300 mm | |
Carbide sleeve, cover disc, screw | 299920 7 | |
Type of product | Self-centering knurling tool |
Article number | 290231 25 | |
EAN / GTIN | 4030741902109 | |
Manufacturer number | 31000007 |