Brake calliper joint socket ∙ 3/8 inch (10 mm) square, hollow ∙ Inside hexagon profile ∙ Size 7 mm

Article no.: 2901G-7
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 2901G-7
EAN / GTIN 4000896051816
Manufacturer number 2901G-7

Description

Description:

Application:
Rear brake calliper screws (Wrench size 7 mm)
on BMW 3 ∙ 5, and 8 Series ∙ VW Golf 7 model year 2013 → ∙ AUDI A3 model year 2013 → ∙ ŠKODA Octavia model year 2013 → and OPEL/VAUXHALL
  • With hinge - for working in areas with restricted access and for getting around obstructive edges
  • Made in Germany
  • Drive: Square, hollow 10 mm (3/8 inch)
  • Output: Inside hexagon profile
  • Wrench size: 7 mm
  • Dimensions / length: 50 mm
  • Net weight: 0.06 kg
  • For manual operation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart