{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tooth pitch | 1.6 | |
Knurl type | AA | |
For standard | DIN 82 | |
Tool material | PM | |
Knurl ⌀ d1 | 20 mm | |
Knurl width w | 8 mm | |
Knurl bore ⌀ d2 | 6 mm | |
Type of product | Self-centering knurling tool |
Article number | 290161 20X8/1,6 | |
EAN / GTIN | 4030741258602 | |
Manufacturer number | 41012327 |