Knurl PM 15X6/1,0 mm

Article no.: 290150 15X6/1,0
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock

Select article variation and quantity

Knurl ⌀ d1 × knurl width w / pitch (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tooth pitch 1
Knurl type AA
Knurl ⌀ d1 15 mm
Knurl width w 6 mm
Knurl bore ⌀ d2 6 mm
Knurled countersunk ⌀ d3 11 mm
Type of product Self-centering knurling tool

Identification numbers & Classifications

Article number 290150 15X6/1,0
EAN / GTIN 4030741199400
Manufacturer number 41010201

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
35
Steel < 500 N/mm²
P
60
Steel < 750 N/mm²
P
45
Steel < 900 N/mm²
P
30
INOX < 900 N/mm²
M
50
INOX > 900 N/mm²
M
25
CuZn
N
65
Oil
 
wet maximum
 
wet minimum
 

Description

Version:

With 45° chamfer.
Wear-resistant powder metal (PM).

Note:

Further sizes and profiles available on request.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart