Dial Gauge, Lug Back, ISO Type One Revolution, Jeweled Bearing, Shockproof, 0,08mm, 0,001mm

Article no.: 2900A-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 2900A-10
    EAN / GTIN 4946368842134
    Manufacturer number 2900A-10
    L-Number L40010 13948

    Description

    Description:

    Graduation 0,001 mm. This is a one revolution dial indicator. It offers you the following benefits:
  • Bezel clamp and lifting lever (optional) can be attached to either right or left side.
  • No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
  • It eliminates the possibility of reading errors due to miscounting multiple revolutions.
  • Feature:

    Digital/Analogue: Analogue
    Measuring range: 0.08 mm (plunger stroke: 4 mm)
    Graduation: 0.001
    Repeatability: 0.5 µm
    Inch/metric: metric
    Scope of delivery: Incl. factory test certificate

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart