Knurl forming tool universal 20 mm

Article no.: 290084 20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock

Select article variation and quantity

Shank size (mm) Unit price incl. VAT
  • Cutting direction: Left-hand and right-hand
  • for knurl profile: RAA 1×AA

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting direction Left-hand and right-hand
for knurl profile RAA 1×AA
Shank width 20 mm
Shank height 20 mm
for knurl ⌀ d1 20 mm
for knurl width w 8 mm
for knurl bore ⌀ d2 6 mm
for knurled countersunk ⌀ d3 13 mm
Working range 8 mm - 200 mm
Closure stud 299925 2
Disc 299927 2
Type of product Self-centering knurling tool

Identification numbers & Classifications

Article number 290084 20
EAN / GTIN 4030741324451
Manufacturer number 31000742

Description

Version:

Modular design: Can be used universally as right-hand or left-hand version.
Grub screws in the shank for clearance angle correction.
Carbide roller pin for increased wear resistance.
Top face of the shank = tip height

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart