ECO knurl forming tool universal 10 mm

Article no.: 290036 10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock

Select article variation and quantity

Shank size (mm) Unit price incl. VAT
  • Cutting direction: left-hand and right-hand
  • for knurl profile: RGE30° 1×GV30°; RBL 1×BR; RBR 1×BL; RBR 1×BL; RBL 1×BR

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting direction left-hand and right-hand
for knurl profile RGE30° 1×GV30°; RBL 1×BR; RBR 1×BL; RBR 1×BL; RBL 1×BR
Shank width 10 mm
Shank height 10 mm
for knurl ⌀ d1 10; 15 mm
for knurl width w 4 mm
for knurl bore ⌀ d2 4 mm
Working range 3 mm - 50 mm
Type of product Self-centering knurling tool

Identification numbers & Classifications

Article number 290036 10
EAN / GTIN 4030741881053
Manufacturer number 31013465

Description

Version:

Used conventionally.

Note:

Tip height must be adjusted.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart