Steps

Article no.: 28TS6
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 28TS6
EAN / GTIN 4017976328065
Manufacturer number 28TS6
L-Number L90080 1221

Description

Version:

accessories

Description:

3 steps, upper step 600 mm high, grip height approx. up to 2.800 mm. Tubular steel frame, steps made of non-slip wood. In loaded position steps stand firmly on the ground. Therefore the trolley is automatically blocked. At low load an engaging lock prevents the tilting of the trolley. The steps can be tilted assisted by a gas spring. Also included in delivery of the steps are 2 more protruding and higher push bars to hold tigth and lean. Total length of trolley increases by 100 mm. Not combinable with shaft and tow hitch.

Feature:

Width of usable platform (mm): 610

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart