Separating grid for base frame

Article no.: 28TG6F
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 28TG6F
EAN / GTIN 4017976328249
Manufacturer number 28TG6F
L-Number L90070 185

Description

Version:

accessories

Description:

As divider for base frame. With welded clamping lug. Wire lattice, electrolytically galvanised. Size: W x H 506/606 x 95 mm, mesh width: 25 mm

Feature:

Width of usable platform (mm): 610

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart