Separating grid for base frame

Article no.: 28TG5F
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 28TG5F
EAN / GTIN 4017976328232
Manufacturer number 28TG5F
Manufacturer Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

accessories

Description:

As divider for base frame. With welded clamping lug. Wire lattice, electrolytically galvanised. Size: W x H 506/606 x 95 mm, mesh width: 25 mm

Feature:

Width of usable platform (mm): 510

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart