Clip board for storeroom trolleys

Article no.: 28ST3
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clipboard

Identification numbers & Classifications

Article number 28ST3
EAN / GTIN 4017976281803
Manufacturer number 28ST3
L-Number L90080 1265

Description

Version:

accessories

Description:

Can be clipped to the wire lattice of side panels, inclination adjustable via support brackets. With paper clamp. Steel sheet, powder coated grey RAL 7035. Effect. size: H x W 335 x 352 mm

Feature:

Colour: light grey

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart