guide roller for storeroom trolleys

Article no.: 28SP2
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Roller

Identification numbers & Classifications

Article number 28SP2
EAN / GTIN 4017976281896
Manufacturer number 28SP2
L-Number L90080 1220

Description

Version:

accessories

Description:

A fifth TPE tyre on a springloaded arm made of sectional steel. As guide roller for good directional stability. Turning on the spot stays possible.

Feature:

Length of usable platform (mm): 1250
Width of usable platform (mm): 610
Tyres: TPE
Wheel size (mm): 125 x 32

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart