Screwable wall for storeroom trolleys

Article no.: 28RW21
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 28RW21
EAN / GTIN 4017976328218
Manufacturer number 28RW21
L-Number L90080 1346

Description

Version:

accessories

Description:

As long panel screwable. Made of wire lattice, electrolytically galvanised. Mesh width of end panel 100 x 50 mm. 3 heights and 3 widths, suitable or the various trolley types and measures.

Feature:

Length of usable platform (mm): 850
Total height (mm): 1625
Note: for platform size 850 x 610 mm
Total height (mm): 1625

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart