Folding door for storeroom trolleys

Article no.: 28FT31
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 28FT31
EAN / GTIN 4017976328652
Manufacturer number 28FT31
L-Number L90070 258

Description

Version:

accessories

Description:

Wing door, wire frame galvanic bright galvanized, mesh width 100 x 50 mm. Hinges can be folded by 180° to the car body. 2 wire iron closures lockable by means of padlock (not included).

Feature:

Length of usable platform (mm): 850
Total height (mm): 1825
Note: for platform size 850 x 610 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart