Double wing door for storeroom trolleys

Article no.: 28FT12
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 28FT12
EAN / GTIN 4017976328614
Manufacturer number 28FT12
L-Number L90070 243

Description

Version:

accessories

Description:

Double wing door, wire frame galvanic bright galvanized, mesh width 100 x 50 mm. Hinges can be folded by 180° to the car body. 2 wire iron closures lockable by means of padlock (not included).

Feature:

Length of usable platform (mm): 1250
Total height (mm): 1225
Note: for platform size 1250 x 610 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart