Shaft, tow hitch for storeroom trolleys

Article no.: 28DK6
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 28DK6
EAN / GTIN 4017976328164
Manufacturer number 28DK6
L-Number L90070 230

Description

Version:

accessories

Description:

For moving with max. 3 storeroom trolleys in a train. 2 swivel castors without wheel locks will bereplaced by 2 fixed-wheel castors. Shaft made of sheet steel. Shaft raises automatically via gas spring into vertical resting position. Robust coupling pin on the fixed-wheel side. Connection via foot operation possible. Max. train speed 6 km/h. Not combinable with steps.

Feature:

Width of usable platform (mm): 610
Note: surcharge - no single sale

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart