Shelve of wire for storeroom trolleys

Article no.: 28DG2
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Application range Kommisionierwagen
Type of product Storage shelf

Identification numbers & Classifications

Article number 28DG2
EAN / GTIN 4017976281926
Manufacturer number 28DG2
L-Number L90080 1215

Description

Version:

accessories

Description:

Shelve made of wire lattice with mesh width 120 x 30 mm, electrolytically galvanised. On the long sides with 23 mm upward folded rim, on the other side 23 mm downward folded rim. Variable use of shelves, in a grid of 100 mm horizontal or tilted insertable. Capacity of shelf 80 kg.

Feature:

Total load capacity (kg): 80
Length of usable platform (mm): 1250
Width of usable platform (mm): 610
Load capacity per shelf (kg): 80
Total width (mm): 610

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart