Shelve of wire for storeroom trolleys

Article no.: 28DG0
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Storage shelf

Identification numbers & Classifications

Article number 28DG0
EAN / GTIN 4017976281902
Manufacturer number 28DG0
L-Number L90080 1345

Description

Version:

accessories

Description:

Shelve made of wire lattice with mesh width 120 x 30 mm, electrolytically galvanised. On the long sides with 23 mm upward folded rim, on the other side 23 mm downward folded rim. Variable use of shelves, in a grid of 100 mm horizontal or tilted insertable. Capacity of shelf 40 kg.

Feature:

Total load capacity (kg): 40
Length of usable platform (mm): 650
Width of usable platform (mm): 510
Load capacity per shelf (kg): 40
Total width (mm): 510

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart