GHIUR 50.8UC-6 45° Undercutting Bars for Internal Turning Aluminum Wheels

Article no.: 2896331
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CUT-GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2896331
EAN / GTIN 7291075170573
Manufacturer number 2896331
L-Number L23920 1027

Description

Description:

Groove/Turn Indexable Holders ,Connection Diameter Machine Side (DCONMS) 2″ ,Overall Length (OAL) 14″

Feature:

  • Connection Diameter Machine Side (DCONMS): 2″
  • Cutting Depth Maximum (CDX): 0″
  • Functional Width (WF): 1-1/4″
  • Head Length (LH): 2.95″
  • Minimum Bore Diameter (DMIN): 2.36″
  • Overall Length (OAL): 14″

Suitable products

Inserts

From the same series "CUT-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart