Flap disc QUICK-CHANGE SOFTJOB 2IN1 75 mm 28S ZA80 STANDARD steel/inox

Article no.: 289330
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Grinding wheel

    Identification numbers & Classifications

    Article number 289330
    EAN / GTIN 9003172893303
    Manufacturer number 289330
    L-Number L50140 1320

    Description

    Description:

    With the STANDARD SOFTJOB Minidisc you can machine hard-to-reach places in no time at all. The wide range of applications for this product extends from machining contours and profiled surfaces to cleaning welding seams and removing rust and paint residues. A quick-clamping system guarantees you a fast and convenient wheel change.

    Feature:

    • Form: 28S SOFT JOB FLAP DISC
    • Specification : ZA 80 - B
    • Diameter: 75 mm
    • Grain size: 80
    • Vs /max: 50 m/s
    • Material suitability: Stainless steel;Steel
    • Product line: STANDARD
    • Tool for: Angle grinder

    Advantage:

    • Easy grinding of hard-to-reach places
    • High flexibility thanks to wide application area
    • Saves working time

    Application:

    • For grinding contours and profiled surfaces, for cleaning welding seams and for removing rust and paint residues using mini angle grinders

    Recommendation:

    • Grit size 40/60 for maximum stock removal
    • Grit size 80/120 for fine grinding

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart