Flap disc QUICK-CHANGE SOFTJOB 2IN1 75 mm 28S ZA40 STANDARD steel/inox

Article no.: 289327
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding wheel

Identification numbers & Classifications

Article number 289327
EAN / GTIN 9003172893273
Manufacturer number 289327
L-Number L50140 1301

Description

Description:

With the STANDARD SOFTJOB Minidisc you can machine hard-to-reach places in no time at all. The wide range of applications for this product extends from machining contours and profiled surfaces to cleaning welding seams and removing rust and paint residues. A quick-clamping system guarantees you a fast and convenient wheel change.

Feature:

  • Form: 28S SOFT JOB FLAP DISC
  • Specification : ZA 40 - B
  • Diameter: 75 mm
  • Grain size: 40
  • Vs /max: 50 m/s
  • Material suitability: Stainless steel;Steel
  • Product line: STANDARD
  • Tool for: Angle grinder

Advantage:

  • Easy grinding of hard-to-reach places
  • High flexibility thanks to wide application area
  • Saves working time

Application:

  • For grinding contours and profiled surfaces, for cleaning welding seams and for removing rust and paint residues using mini angle grinders

Recommendation:

  • Grit size 40/60 for maximum stock removal
  • Grit size 80/120 for fine grinding

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart