Mech. force gauge 289-100, Max N 1 N, Readout 0,01 N; 0,05 N

Article no.: 289-100
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Draw bar pulling force gauge

Identification numbers & Classifications

Article number 289-100
EAN / GTIN 4045761190245
Manufacturer number 289-100
L-Number L40250 2834

Description

Description:

  • The very best price/performance ratio thanks to the transparent plastic housing, ideal for schools and educational institutions
  • Newton scale: The SAUTER 289 range can display the results in Newtons instead of in grammes, specifically for measuring tensile forces
  • For fast or precise recording of the measurement result
  • High precision: Zero-play spring bearing with integrated tare screw for highly-precise adjustment
  • Non-fatigue stainless steel spring
  • Abrasion-resistant, colour precision scale with high resolution
  • Thanks to the rotating inner tube, the scale is always easy to read
  • The bracket which is delivered as standard can easily be swapped for another suspension device, so that the system can be individually adapted to the items being weighed
  • Clip loop which can be freely rotated of the lower suspension bracket by 360 °

Feature:

  • Measurement precision: ± 0,3% of [Max]
  • Tare range: 20 % of [Max]

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart