Nut splitter, 12 - 16 mm

Article no.: 289.M8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Nut splitters

Identification & Classification

Article number 289.M8
EAN / GTIN 3662424024931
Manufacturer number 289.M8
L-Number L60130 8431
Manufacturer Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Allows a rounded or jammed nut to be jettisoned without damaging the threaded rod

Feature:

  • D [mm]: 19
  • D min.-max. [mm]: 12-16
  • D1 [mm]: 4295
  • D2 [mm]: 9.5
  • L [mm]: 100
  • [g]: 170

Services & product advisors

Direct purchase
To shopping cart