Nut splitter, 22 - 27 mm

Article no.: 289.M22
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Nut splitters

    Identification numbers & Classifications

    Article number 289.M22
    EAN / GTIN 3662424024955
    Manufacturer number 289.M22
    L-Number L60130 7989

    Description

    Description:

    • Allows a rounded or jammed nut to be jettisoned without damaging the threaded rod

    Feature:

    • D [mm]: 39
    • D min.-max. [mm]: 22-27
    • D1 [mm]: 56.5
    • D2 [mm]: 16
    • L [mm]: 148
    • [g]: 600

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart