additional shelf

Article no.: 2888
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Storage shelf

Identification numbers & Classifications

Article number 2888
EAN / GTIN 4017976028880
Manufacturer number 2888
L-Number L90080 968

Description

Version:

accessories

Description:

Shelves made of special wood material boards, surface beech grain.

Feature:

Total load capacity (kg): 60
Length of usable platform (mm): 900
Width of usable platform (mm): 315
Total length (mm): 900
Total width (mm): 315
Total height (mm): 28

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart