Assembly trolley

Article no.: 2882
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Materials supply trolley

    Identification numbers & Classifications

    Article number 2882
    EAN / GTIN 4017976028828
    Manufacturer number 2882
    L-Number L90080 226

    Description

    Version:

    mounted

    Description:

    Made of tubular and sectional steel, welded and powder coated blue RAL 5007, bolted construction. One-sided construction, 3 shelves made of derived material timber board, 12 mm high skirting. Variable use of shelves, steel frame with inserted derived timber material board, surface beech grain, 12 mm high skirting. Additionally with 12 storage boxes, dimensions L x W x H 230/200 x 147 x 132 mm and 4 boxes 350/300 x 210 x 145 mm. Distance 100 mm, angle continuously adjustable of 0° to 35°. Secure locking by handle screws. German Patent: 10 2005 062 391. 4 swivel castors with TPE tyres 125 x 32 mm, hubs with groove ball bearing. 2 wheels with locks, according to European Standard EN1757-3 (safety of platform trolleys).

    Feature:

    Total load capacity (kg): 250
    Length of usable platform (mm): 900
    Width of usable platform (mm): 315
    Shelf heights (mm): 370, 670, 970
    Load capacity per shelf (kg): 60
    Total length (mm): 1050
    Total width (mm): 362
    Total height (mm): 1205
    Tyres: TPE
    Wheel size (mm): 125 x 32

    Note:

    according to EN 1757-3

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart