Extension tube ALU 350 mm for DREMOMETER A-CD

Article no.: 2880164
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extension tube

Identification numbers & Classifications

Article number 2880164
EAN / GTIN 4002805934623
Manufacturer number 2880164

Description

Description:

  • Use:
  • Extension tubes for torque wrench series DREMOMETER A - DX
  • To enable high torque values by means of extending the lever arm
  • Features:
  • Guarantees proof connection to the DREMOMETER
  • Ideal for extending the lever arm
  • Made of high-quality aluminium with anodised clamping nut - light as a feather

Feature:

  • 1000 V insulated: no
  • Design: With clamping sleeve
  • Material: Aluminium
  • REACH registration available: no
  • Total height [mm]: 35 mm
  • Total length [mm]: 350 mm
  • Total width [mm]: 35 mm
  • Use/application: DREMOMETER A-CD
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart