C5 GHAPR-8 Perpendicular Holders with CAMFIX Exchangeable Shanks for Grooving, Turning and Facing Adapters

Article no.: 2880040
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product VDI tool arbor

Identification numbers & Classifications

Article number 2880040
EAN / GTIN 7291075084009
Manufacturer number 2880040
L-Number L23920 1193

Description

Description:

Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 50 mm, Protruding Length (LPR) 64 mm, Shank Size (SS) 50

Feature:

  • Connection Diameter Machine Side (DCONMS) 50 mm
  • Overall Length (OAL) 94 mm
  • Protruding Length (LPR) 64 mm
  • Shank Size (SS) 50

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart