IM50 GHAD-8 Holders with an ISO 26622-1(*) Tapered Shank for Grooving, Turning and Facing Adapters

Article no.: 2880029
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product VDI tool arbor

    Identification numbers & Classifications

    Article number 2880029
    EAN / GTIN 7291075103847
    Manufacturer number 2880029
    L-Number L24230 86

    Description

    Description:

    Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 50 mm, Protruding Length (LPR) 60 mm, Shank Size (SS) 50

    Feature:

    • Connection Diameter Machine Side (DCONMS) 50 mm
    • Functional Width (WF) 17 mm
    • Overall Length (OAL) 92 mm
    • Protruding Length (LPR) 60 mm
    • Shank Size (SS) 50

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart