IM40 TBU-32R Blocks with an ISO 26622-1(*) Tapered Shank for Parting and Grooving Blades

Article no.: 2880017
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product VDI tool arbor

Identification & Classification

Article number 2880017
Copy
EAN / GTIN 7291075103861
Copy
Manufacturer number 2880017
Copy
L-Number L24230 82
Copy

Description

Description:

Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 40 mm, Protruding Length (LPR) 51 mm, Shank Size (SS) 40

Feature:

  • Connection Diameter Machine Side (DCONMS) 40 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Direction (HAND) Right Hand
  • Overall Length (OAL) 76 mm
  • Protruding Length (LPR) 51 mm
  • Shank Height (H) 32 mm
  • Shank Size (SS) 40

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart