Bit holder for torque screwdriver with T-handle 125 mm

Article no.: 28758
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit holder

Identification numbers & Classifications

Article number 28758
EAN / GTIN 4010995287580
Manufacturer number 28758
L-Number L60110 6

Description

Description:

  • Increases your efficiency: No wobbling and an extremely secure hold thanks to the play-free guidance of bits.
  • Increases your efficiency: Solve every fastening task with the Wiha bit range.
  • Saves time: Rapid bit change due to easy-to-operate locking and unlocking of the holder.
  • Application: For controlled turning of screws with bits at a prescribed torque.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Hexagon head (Inch): 1/4″
  • Outside diameter (mm): 11
  • Diameter Hex blade (mm): 6
  • Overall length (mm): 125
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart