Box-end wrench ∙ with 2 striking faces ∙ 3/4 inch (20 mm) square, hollow ∙ Outside 12-point profile ∙ Size 27 mm

Article no.: 2872SZ-27
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 2872SZ-27
EAN / GTIN 4000896207183
Manufacturer number 2872SZ-27
L-Number L60140 4199

Description

Description:

Application:
Operation of the brake calliper fitting on commercial vehicles
  • The 12-point profile allows application even in areas with hard-to-reach screw connections
For e.g. MERCEDES-BENZ Atego ∙ Actros ∙ KÄSSBOHRER buses Volvo FH
  • Controlled screw tightening with torque wrench according to manufacturer's specifications
  • Wrench flat with laser-engraved formula for calculating the correct effective length
  • Made in Germany
  • Drive: Square, hollow 20 mm (3/4 inch)
  • Output: Outside 12-point profile
  • Wrench size: 27 mm
  • Dimensions / length: 220.5 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart