Brake calliper socket ∙ 22 mm outside hexagon ∙ Outside TORX® profile ∙ Size E20

Article no.: 2871-E20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Plug-in head

Identification numbers & Classifications

Article number 2871-E20
EAN / GTIN 4000896148790
Manufacturer number 2871-E20
L-Number L60140 1551

Description

Description:

Application:
Brake calliper screws E20
  • Operation of the brake calliper screws on MAN commercial vehicles
  • For e.g. MAN TGM ∙ TGA
  • Operation e.g. with HAZET insert box-end wrench 6630d-22
    together with tool holder 6397 (loosening) or torque wrench 6293-1CT or 6295-1CT (tightening)
  • Made in Germany
  • Drive: Outside hexagon 22 mm
  • Output: Outside TORX® profile
  • Wrench size: ∙ E20
  • Dimensions / length: 39.5 mm
  • Net weight: 0.11 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart