• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.

Spring Scale 287-110, Weighing range 1000 g, Readout 10 g

Article no.: 287-110
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Draw bar pulling force gauge

Identification & Classification

Article number 287-110
EAN / GTIN 4045761189911
Manufacturer number 287-110
L-Number L40250 2326
Manufacturer Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • The very best price/performance ratio thanks to the transparent plastic housing, ideal for schools and educational institutions
  • High precision: Zero-play spring bearing with integrated tare screw for highly-precise adjustment
  • Non-fatigue stainless steel spring
  • Abrasion-resistant, colour precision scale with high resolution
  • Thanks to the rotating inner tube, the scale is always easy to read
  • The bracket which is delivered as standard can easily be swapped for another suspension device, so that the system can be individually adapted to the items being weighedFor fast or precise recording of the measurement result

Feature:

  • Measurement precision: ± 0,3% of [Max]
  • Tare range: 20 % of [Max]

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart