Spring Scale 287-106, Weighing range 100 g, Readout 1 g

Article no.: 287-106
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
    Type of product Draw bar pulling force gauge

    Identification numbers & Classifications

    Article number 287-106
    EAN / GTIN 4045761189898
    Manufacturer number 287-106
    L-Number L40250 2960

    Description

    Description:

    • The very best price/performance ratio thanks to the transparent plastic housing, ideal for schools and educational institutions
    • High precision: Zero-play spring bearing with integrated tare screw for highly-precise adjustment
    • Non-fatigue stainless steel spring
    • Abrasion-resistant, colour precision scale with high resolution
    • Thanks to the rotating inner tube, the scale is always easy to read
    • The bracket which is delivered as standard can easily be swapped for another suspension device, so that the system can be individually adapted to the items being weighedFor fast or precise recording of the measurement result

    Feature:

    • Measurement precision: ± 0,3% of [Max]
    • Tare range: 20 % of [Max]

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart