Spring Scale 287-100, Weighing range 10 g, Readout 0,1 g

Article no.: 287-100
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Draw bar pulling force gauge

    Identification numbers & Classifications

    Article number 287-100
    EAN / GTIN 4045761189867
    Manufacturer number 287-100
    L-Number L40250 2081

    Description

    Description:

    • The very best price/performance ratio thanks to the transparent plastic housing, ideal for schools and educational institutions
    • High precision: Zero-play spring bearing with integrated tare screw for highly-precise adjustment
    • Non-fatigue stainless steel spring
    • Abrasion-resistant, colour precision scale with high resolution
    • Thanks to the rotating inner tube, the scale is always easy to read
    • The bracket which is delivered as standard can easily be swapped for another suspension device, so that the system can be individually adapted to the items being weighedFor fast or precise recording of the measurement result

    Feature:

    • Measurement precision: ± 0,3% of [Max]
    • Tare range: 20 % of [Max]

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart